

20904386
Electrical Products
GATES
GATES
FCM100K2
GATES GATES
Description
FCM100K2 ; POR FAN CONTROL MODULE
Fan Control Module Kit; 0.6" Height; 1.6" Width; 2.6" Length; 1 Number of Connector; Metal/Plastic Material
Part #
FCM100K2
BDI #
20904386
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Products/FCM100K2/p/20904386
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0.005
EAN
0770075687665
Product Group - BDI
E00130
Noun
Kit
Keyword String
Module
Manufacturer URL
https://www.gates.com
Weight / LBS
0.28
Product Detail
Fan Control Module Kit
Product Specification
0.6" Height; 1.6" Width; 2.6" Length; 1 Number of Connector; Metal/Plastic Material
Long Description
Fan Control Module Kit; 0.6" Height; 1.6" Width; 2.6" Length; 1 Number of Connector; Metal/Plastic Material