

20904320
Electrical Products
GATES
GATES
FCM103
GATES GATES
Description
FCM103 ; POR FAN CONTROL MODULE
Fan Control Module; 2 Connector; 4.8" Length; 2.8" Height; 2" Width; Metal/Plastic Material
Part #
7472-1103
BDI #
20904320
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Products/FCM103/p/20904320
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39121552
Weight / Kilogram
0.005
EAN
0770075687702
Product Group - BDI
E00130
Harmonized Tariff Code
8504.40.95.40
Noun
Module
Keyword String
Fan Control
Manufacturer URL
https://www.gates.com
Weight / LBS
0.48
Product Detail
Fan Control Module
Product Specification
2 Connector; 4.8" Length; 2.8" Height; 2" Width; Metal/Plastic Material
Long Description
Fan Control Module; 2 Connector; 4.8" Length; 2.8" Height; 2" Width; Metal/Plastic Material