Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FCM108K https://www.bdiexpress.com/medias/INDGATXXXXXX-20904390-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2MTN8aW1hZ2UvanBlZ3xhRGRqTDJneFpDOHhNRFEwTnpZMU9ESTROekV6TkM5SlRrUkhRVlJZV0ZoWVdGaGZNakE1TURRek9UQmZNekF3ZURNd01DNXFjR2N8NTU4ZmQ2N2ZlYmI3ZTZkMDM4ZThlZGRjYmRkMTJjYTRmODk1ZDY0YjFiNjE2ZDZiZDhkZDUwOTU0ZGUyMWZiMA
20904390 Electrical Products 

GATES GATES

FCM108K

Description

FCM108K ; POR FAN CONTROL MODULE

Fan Control Module Kit; 3 Connector; 5.3" Length; 1.3" Height; 3.9" Width; Metal/Plastic Material

Part #

FCM108K

BDI #
20904390

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
39121552
Weight / Kilogram
0.005
EAN
0770075687764
Product Group - BDI
E00130
Harmonized Tariff Code
8504.40.95.40
Noun
Kit
Keyword String
Fan Control Module
Manufacturer URL
https://www.gates.com
Weight / LBS
1.22
Product Detail
Fan Control Module Kit
Product Specification
3 Connector; 5.3" Length; 1.3" Height; 3.9" Width; Metal/Plastic Material
Long Description
Fan Control Module Kit; 3 Connector; 5.3" Length; 1.3" Height; 3.9" Width; Metal/Plastic Material