对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

FCM122 https://www.bdiexpress.com/medias/INDGATXXXXXX-20904358-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4NzJ8aW1hZ2UvanBlZ3xhREk1TDJoa1pDOHhNRFEwTnpZMk5EazNNVGd3Tmk5SlRrUkhRVlJZV0ZoWVdGaGZNakE1TURRek5UaGZNekF3ZURNd01DNXFjR2N8ZjQzNzZjN2FjZjc0Y2FiYzI2M2Q0YzA0NzIwZjNkY2FjMjBlMmQzMzFjMDhlZTBlZjQyMGVjZmU0MmY2ZTI1Mg
20904358 电器产品 

GATES GATES

FCM122

描述

GATES FCM122

Fan Control Module; 1 Connector; 2.5" Length; 2.3" Height; 1.3" Width; Metal/Plastic Material

制造商部件号

FCM122

BDI部件号
20904358

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
GATES
最低订购量
EAN条码
0770075687931
重量 / Kilogram
0.005
Product Group - BDI
E00130
名称
Module
关键字串
Fan Control
重量/磅
0.13
产品明细
Fan Control Module
产品规格
1 Connector; 2.5" Length; 2.3" Height; 1.3" Width; Metal/Plastic Material
详细描述
Fan Control Module; 1 Connector; 2.5" Length; 2.3" Height; 1.3" Width; Metal/Plastic Material