https://www.bdiexpress.com/medias/INDXXXXXXXXX-25103121-300X300.jpg?context=bWFzdGVyfHJvb3R8OTc1NnxpbWFnZS9qcGVnfGFEZzFMMmc0WVM4eE1EQTNOalE1TkRVMk1UTXhNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNRE14TWpGZk16QXdXRE13TUM1cWNHY3w0OGNkMGUzN2ZmMjBkNDQwY2FiMTk5Y2Q0MGU4ODUzYTgzZWZiZTg3Y2U5ODQ4NGY3ZDgzOWYxODU5NGZlY2Yz
BOSCH POWER TOOLS
BOSCH POWER TOOLS
GBA18V40-2PK
BOSCH POWER TOOLS BOSCH POWER TOOLS
描述
BOSCH POWER TOOLS GBA18V40-2PK
Lithium Battery; 4.0Ah Capacity; 18V Voltage; 72Wh Watt Hours; 3" Width; 4.6" Length; 1.85" Height; Compact
制造商部件号
GBA18V40-2PK
BDI部件号
25103121
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/GBA18V40-2PK/p/25103121
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
1
Product Group - BDI
G00160
名称
Battery
关键字串
Lithium
重量/磅
2.2
产品明细
Lithium Battery
产品规格
4.0Ah Capacity; 18V Voltage; 72Wh Watt Hours; 3" Width; 4.6" Length; 1.85" Height; Compact
详细描述
Lithium Battery; 4.0Ah Capacity; 18V Voltage; 72Wh Watt Hours; 3" Width; 4.6" Length; 1.85" Height; Compact