USA SEALING
USA SEALING
GMT-H50-31
USA SEALING USA SEALING
描述
USA SEALING GMT-H50-31
Buna-N Rubber Push-In Grommet For 3/4" Hole Inside Diameter and 3/32" Edge Thickness, 1/2" Inside Diameter, Pack of 25, Black Color, Grommets Seal Holes and Provide Protection From Abrasion and Impact to Wires, Cables, Pipes and Tubes, Buna-N Rubber is a Strong Material With Good Oil and Grease Resistance
制造商部件号
GMT-H50-31
BDI部件号
23732397
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/GMT-H50-31/p/23732397
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0193005340001
重量 / Kilogram
0.09
Product Group - BDI
M00134
名称
Grommet
产品明细
Grommet
产品规格
Buna-N Rubber Push-In Grommet For 3/4" Hole Inside Diameter and 3/32" Edge Thickness, 1/2" Inside Diameter, Pack of 25, Black Color
详细描述
Buna-N Rubber Push-In Grommet For 3/4" Hole Inside Diameter and 3/32" Edge Thickness, 1/2" Inside Diameter, Pack of 25, Black Color, Grommets Seal Holes and Provide Protection From Abrasion and Impact to Wires, Cables, Pipes and Tubes, Buna-N Rubber is a Strong Material With Good Oil and Grease Resistance