USA SEALING
USA SEALING
GMT-SBR-64
USA SEALING USA SEALING
描述
USA SEALING GMT-SBR-64
SBR Rubber Push-In Grommet For 1-1/16" Hole Inside Diameter and 1/8" Edge Thickness, 3/4" Inside Diameter, Pack of 10, Black Color, Grommets Seal Holes and Provide Protection From Abrasion and Impact to Wires, Cables, Pipes and Tubes, SBR Rubber is The Most Common Grommet Material Due to Its Good Abrasion Resistance
制造商部件号
GMT-SBR-64
BDI部件号
23732336
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/GMT-SBR-64/p/23732336
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0193005339852
重量 / Kilogram
0.09
Product Group - BDI
M00134
名称
Grommet
产品明细
Grommet
产品规格
SBR Rubber Push-In Grommet For 1-1/16" Hole Inside Diameter and 1/8" Edge Thickness, 3/4" Inside Diameter, Pack of 10, Black Color
详细描述
SBR Rubber Push-In Grommet For 1-1/16" Hole Inside Diameter and 1/8" Edge Thickness, 3/4" Inside Diameter, Pack of 10, Black Color, Grommets Seal Holes and Provide Protection From Abrasion and Impact to Wires, Cables, Pipes and Tubes, SBR Rubber is The Most Common Grommet Material Due to Its Good Abrasion Resistance

