https://www.bdiexpress.com/medias/INDXXXXXXXXX-25149278-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI1MDN8aW1hZ2UvanBlZ3xhRFUzTDJoaVpDOHhNREUwTWpBM09UTTFNamcyTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TkRreU56aGZNekF3V0RNd01DNXFjR2N8Yjc2MDdmZGI5ZGQzYjUxYjlmZDhlYjljMDRhYzY0N2Y4ODI0MTQzZWE1ZTEwZmJhOGNiMTg0NzI0ZGU1YzFjMQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25149278-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI1MDN8aW1hZ2UvanBlZ3xhRFUzTDJoaVpDOHhNREUwTWpBM09UTTFNamcyTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TkRreU56aGZNekF3V0RNd01DNXFjR2N8Yjc2MDdmZGI5ZGQzYjUxYjlmZDhlYjljMDRhYzY0N2Y4ODI0MTQzZWE1ZTEwZmJhOGNiMTg0NzI0ZGU1YzFjMQ
25149278
Electrical Products
HABASIT BELTING
HABASIT BELTING
H080690070
HABASIT BELTING HABASIT BELTING
Description
H080690070 HOT PRESSING DEVICE ; PT-100/6 4" 120V 1PH 60HZ 150W
Hot-Pressing Device; 150W Power; 1 Phase; 120VAC at 60HZ Voltage; 128MM Length; 285MM Width; 102MM Height
Part #
H080690070
BDI #
25149278
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Products/H080690070/p/25149278
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39121500
Weight / Kilogram
0
Product Group - BDI
M00134
Harmonized Tariff Code
8536.50.90.65
Noun
Device
Keyword String
Hot Pressing
Manufacturer URL
https://www.habasit.com
Product Detail
Hot-Pressing Device
Product Specification
150W Power; 1 Phase; 120VAC at 60HZ Voltage; 128MM Length; 285MM Width; 102MM Height
Long Description
Hot-Pressing Device; 150W Power; 1 Phase; 120VAC at 60HZ Voltage; 128MM Length; 285MM Width; 102MM Height

