https://www.bdiexpress.com/medias/INDXXXXXXXXX-25135814-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU3NzR8aW1hZ2UvanBlZ3xhRFF3TDJobU1DOHhNREUwTVRjM016QXdORGd6TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpVNE1UUmZNekF3V0RNd01DNXFjR2N8YzUzYWZlMTg0YTdhYWNlYTkwZWI1Y2U5NTIwNzBiNzQ2MzM1MGVjNzNjNWE0NDVkYjE5ZjM5NzJjYTUyOWFjNw
DYNAPAR
DYNAPAR
HA62520480241
DYNAPAR DYNAPAR
描述
DYNAPAR HA62520480241
Incremental Encoder; 5 to 26VDC Supply Voltage; 3/8" Shaft Diameter; Enclosed; Shaft Seal; Line Driver Output Circuit; IP66; 2048 Pulse Per Revolution; Flange Mount; 10 Pin MS Connector; Side Mount; Aluminum Housing; Glass Disk
制造商部件号
HA62520480241
BDI部件号
25135814
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/HA62520480241/p/25135814
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E00234
名称
Encoder
关键字串
Incremental
产品明细
Incremental Encoder
产品规格
5 to 26VDC Supply Voltage; 3/8" Shaft Diameter; Enclosed; Shaft Seal; Line Driver Output Circuit; IP66; 2048 Pulse Per Revolution; Flange Mount; 10 Pin MS Connector; Side Mount; Aluminum Housing; Glass Disk
详细描述
Incremental Encoder; 5 to 26VDC Supply Voltage; 3/8" Shaft Diameter; Enclosed; Shaft Seal; Line Driver Output Circuit; IP66; 2048 Pulse Per Revolution; Flange Mount; 10 Pin MS Connector; Side Mount; Aluminum Housing; Glass Disk