https://www.bdiexpress.com/medias/INDXXXXXXXXX-25120684-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI4ODJ8aW1hZ2UvanBlZ3xhR0V4TDJobVl5OHhNREUwTVRnNU5qUXdPVEV4T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpBMk9EUmZNekF3V0RNd01DNXFjR2N8YWQ3YzBkMWMyYjFhNWNlYTQwMmNiNDFlNTdmM2ZlZWVkMTEwYzM5M2RmYzVkMmM2ZWU4YjRhNWI2ODlkODFjZA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25120684-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI4ODJ8aW1hZ2UvanBlZ3xhR0V4TDJobVl5OHhNREUwTVRnNU5qUXdPVEV4T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpBMk9EUmZNekF3V0RNd01DNXFjR2N8YWQ3YzBkMWMyYjFhNWNlYTQwMmNiNDFlNTdmM2ZlZWVkMTEwYzM5M2RmYzVkMmM2ZWU4YjRhNWI2ODlkODFjZA
HUBBELL ELECTRICAL
HUBBELL ELECTRICAL
HBL430C7W
HUBBELL ELECTRICAL HUBBELL ELECTRICAL
描述
HUBBELL ELECTRICAL HBL430C7W
Sleeve Device; 480VAC Voltage; 30A Current; 3 Phase Delta; Industrial Grade; Female Connector Body; 3 Pole; 4 Wire; Terminal Screw Grounding; Red Color; Watertight; IEC Pin
制造商部件号
HBL430C7W
BDI部件号
25120684
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/HBL430C7W/p/25120684
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02362
名称
Device
关键字串
Sleeve
产品明细
Sleeve Device
产品规格
480VAC Voltage; 30A Current; 3 Phase Delta; Industrial Grade; Female Connector Body; 3 Pole; 4 Wire; Terminal Screw Grounding; Red Color; Watertight; IEC Pin
详细描述
Sleeve Device; 480VAC Voltage; 30A Current; 3 Phase Delta; Industrial Grade; Female Connector Body; 3 Pole; 4 Wire; Terminal Screw Grounding; Red Color; Watertight; IEC Pin

