https://www.bdiexpress.com/medias/INDXXXXXXXXX-25093522-300X300.jpg?context=bWFzdGVyfHJvb3R8ODk4OXxpbWFnZS9qcGVnfGFHVTFMMmd4Tmk4eE1EQTNOalF3TmpjME16QTNNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXdPVE0xTWpKZk16QXdXRE13TUM1cWNHY3wyNTVkZWViYTEzZDI3YzNiYzA3ZTU3N2M2NzA1MTAwZDNhMjZmOTE5NGNlOTM5ZmUyYTJjMThmZmFkZmFmOGVh
RITTAL SYSTEMS
RITTAL SYSTEMS
JB121206HC
RITTAL SYSTEMS RITTAL SYSTEMS
描述
RITTAL SYSTEMS JB121206HC
Junction Box; 300MM Width; 300MM Height; 150MM Depth; 1.5MM Material Thickness; Carbon Steel; Light Gray; Left Door Catch; IP66; NEMA 4; Includes 180 Degree Hinge and Slotted Insert Quarter Turn Latch
制造商部件号
JB121206HC
BDI部件号
25093522
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/JB121206HC/p/25093522
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.045
Product Group - BDI
E00234
名称
Box
关键字串
Junction
重量/磅
11.2
产品明细
Junction Box
产品规格
300MM Width; 300MM Height; 150MM Depth; 1.5MM Material Thickness; Carbon Steel; Light Gray; Left Door Catch; IP66; NEMA 4
详细描述
Junction Box; 300MM Width; 300MM Height; 150MM Depth; 1.5MM Material Thickness; Carbon Steel; Light Gray; Left Door Catch; IP66; NEMA 4; Includes 180 Degree Hinge and Slotted Insert Quarter Turn Latch