SQUARE D
SQUARE D
LC1D18G7
SQUARE D SQUARE D
描述
SQUARE D LC1D18G7
Contactor; 18A; 600VAC; 10KW Power; 120VAC at 50/60HZ Coil Voltage; 1NO+1NC Auxiliary Contact; IP2X; 3 Pole; Screw Terminal; Plate/Rail Mounting; 45MM Width X 77MM Height X 86MM Depth; -5 to 60 Degree C Ambient Temperature
制造商部件号
LC1D18G7
BDI部件号
21580444
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/LC1D18G7/p/21580444
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
3389110349474
重量 / Kilogram
0.364
Product Group - BDI
E02128
名称
Contactor
产品明细
Contactor
产品规格
18A; 600VAC; 10KW Power; 120VAC at 50/60HZ Coil Voltage; 1NO+1NC Auxiliary Contact; IP2X; 3 Pole; Screw Terminal; Plate/Rail Mounting; 45MM Width X 77MM Height X 86MM Depth; -5 to 60 Degree C Ambient Temperature
详细描述
Contactor; 18A; 600VAC; 10KW Power; 120VAC at 50/60HZ Coil Voltage; 1NO+1NC Auxiliary Contact; IP2X; 3 Pole; Screw Terminal; Plate/Rail Mounting; 45MM Width X 77MM Height X 86MM Depth; -5 to 60 Degree C Ambient Temperature


