https://www.bdiexpress.com/medias/INDXXXXXXXXX-25103125-300X300.jpg?context=bWFzdGVyfHJvb3R8MTk5MjR8aW1hZ2UvanBlZ3xhRFpoTDJoaVpDOHhNREEzTmpVd05UQXhORE13TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURNeE1qVmZNekF3V0RNd01DNXFjR2N8Y2VhOTY4MDQ5NGRlYmIyMDM3OTkyNjEyMThhZDUxODRjNTNhZjFiNTJjZTkzZWRjMzE4ZTEyY2UwOGZlNTIxNg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25103125-300X300.jpg?context=bWFzdGVyfHJvb3R8MTk5MjR8aW1hZ2UvanBlZ3xhRFpoTDJoaVpDOHhNREEzTmpVd05UQXhORE13TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURNeE1qVmZNekF3V0RNd01DNXFjR2N8Y2VhOTY4MDQ5NGRlYmIyMDM3OTkyNjEyMThhZDUxODRjNTNhZjFiNTJjZTkzZWRjMzE4ZTEyY2UwOGZlNTIxNg
ACE CONTROLS
ACE CONTROLS
LGC430-10
ACE CONTROLS ACE CONTROLS
描述
ACE CONTROLS LGC430-10
DC Motor Control; 115/230VAC Voltage; 1 Phase; NEMA 1 Enclosure; 1.37 Form Factor; 1% Base Speed Regulation; 60:1 Speed Range
制造商部件号
LGC430-10
BDI部件号
25103125
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/LGC430-10/p/25103125
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E00130
名称
Control
关键字串
DC Motor
产品明细
DC Motor Control
产品规格
115/230VAC Voltage; 1 Phase; NEMA 1 Enclosure; 1.37 Form Factor; 1% Base Speed Regulation; 60:1 Speed Range
详细描述
DC Motor Control; 115/230VAC Voltage; 1 Phase; NEMA 1 Enclosure; 1.37 Form Factor; 1% Base Speed Regulation; 60:1 Speed Range

