对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

M22-WLK3-Y https://www.bdiexpress.com/medias/INDXXXXXXXXX-25189407-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzMzh8aW1hZ2UvanBlZ3xhR0k1TDJnNE1DOHhNREk1TlRJM01EWXdORGd6TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RrME1EZGZNekF3ZURNd01DNXFjR2N8YWE1MGEwNjNiNTA1NWQ2ZThkNTI4NDQ4MTg0NDUwMDFhMGM2ZTRkODljMjEyNWZmZTM0ZTBjZTc0Mjc5ODBkMw
25189407 电器产品 

EATON HYDRAULICS EATON HYDRAULICS

M22-WLK3-Y

描述

EATON HYDRAULICS M22-WLK3-Y

Selector Switch Actuator; 22.5MM Hole Diameter; Momentary; 3 Positions; Yellow Thumb Grip; Titanium Bezel Front Ring; Illuminated; IP66 IP Rating; Toggle Control

制造商部件号

M22-WLK3-Y

BDI部件号
25189407

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
DANFOSS
最低订购量
重量 / Kilogram
0
Product Group - BDI
E02314
名称
Actuator
关键字串
Selector Switch
产品明细
Selector Switch Actuator
产品规格
22.5MM Hole Diameter; Momentary; 3 Positions; Yellow Thumb Grip; Titanium Bezel Front Ring; Illuminated; IP66 IP Rating; Toggle Control
详细描述
Selector Switch Actuator; 22.5MM Hole Diameter; Momentary; 3 Positions; Yellow Thumb Grip; Titanium Bezel Front Ring; Illuminated; IP66 IP Rating; Toggle Control