https://www.bdiexpress.com/medias/INDXXXXXXXXX-25113725-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY4MTJ8aW1hZ2UvanBlZ3xhREkxTDJoa1ppOHhNREEzTmpVNU1qVXpOell6TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRNM01qVmZNekF3V0RNd01DNXFjR2N8YzQzMjEwYjNhZmY1NzhjZDM0YTFhODYxMDIxODk3YThhN2JjMDFkMmIxOWYxYTg4ZGYwOGI0MzM1YjgwM2Q3Yg
CHINT GROUP
CHINT GROUP
NS2-25
CHINT GROUP CHINT GROUP
描述
CHINT NS2-25 ; 电器产品/断路器
Manual Motor Starter; 690V Rated Voltage; 25A, 80A Current; -5 to 40 Degree C; IP2L0 Degree of Protection
制造商部件号
CHINT NS2-25
BDI部件号
25113725
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/NS2-25/p/25113725
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E00130
名称
Starter
关键字串
Manaul Motor
产品明细
Manual Motor Starter
产品规格
690V Rated Voltage; 25A, 80A Current; -5 to 40 Degree C; IP2L0 Degree of Protection
详细描述
Manual Motor Starter; 690V Rated Voltage; 25A, 80A Current; -5 to 40 Degree C; IP2L0 Degree of Protection