https://www.bdiexpress.com/medias/INDXXXXXXXXX-25167300-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc4NXxpbWFnZS9qcGVnfGFHUTBMMmc1Tmk4eE1ESTVORGd6T0RVNU1UVXhPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOamN6TURCZk16QXdlRE13TUM1cWNHY3xiMmRmMjc2YTFkYjc0MTYwODA5N2M0YTQ1N2JmNGRkNmM4M2FjZjVmOWQ0NzkyMzQ5NGRlZjM5YWIwNmNiNGY2
DWYER INSTRUMENTS
DWYER INSTRUMENTS
PBLTX-20-60-PU
DWYER INSTRUMENTS DWYER INSTRUMENTS
描述
DWYER INSTRUMENTS PBLTX-20-60-PU
Submersible Level Transmitter; 20PSI Range; Compatible Liquid Service; 2X Full Scale Pressure Limit; 4 to 20 mA DC Two Wire; Wire Pigtail Electrical Connection; 18.3M Polyurethane Cable; 1/2" NPT Connection; 8-3/32" Length
制造商部件号
PBLTX-20-60-PU
BDI部件号
25167300
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/PBLTX-20-60-PU/p/25167300
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02352
名称
Transmitter
关键字串
Level Submersible
重量/磅
4.3
产品明细
Submersible Level Transmitter
产品规格
20PSI Range; Compatible Liquid Service; 2X Full Scale Pressure Limit; 4 to 20 mA DC Two Wire; Wire Pigtail Electrical Connection; 18.3M Polyurethane Cable; 1/2" NPT Connection; 8-3/32" Length
详细描述
Submersible Level Transmitter; 20PSI Range; Compatible Liquid Service; 2X Full Scale Pressure Limit; 4 to 20 mA DC Two Wire; Wire Pigtail Electrical Connection; 18.3M Polyurethane Cable; 1/2" NPT Connection; 8-3/32" Length