MAC VALVES
MAC VALVES
PME-611JB
MAC VALVES MAC VALVES
描述
MAC VALVES PME-611JB
Solenoid; 8.5W Power; 24VDC Voltage; 10.9VA Holding Power; 14.8VA Inrush Power; Class A; Recessed Non-Locking Operator; Rectangular Connector; 0 to 120 Degree F Temperature
制造商部件号
PME-611JB
BDI部件号
21446018
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/PME-611JB/p/21446018
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.23
Product Group - BDI
F02352
名称
Solenoid
产品明细
Solenoid
产品规格
8.5W Power; 24VDC Voltage; 10.9VA Holding Power; 14.8VA Inrush Power; Class A; Recessed Non-Locking Operator; Rectangular Connector; 0 to 120 Degree F Temperature
详细描述
Solenoid; 8.5W Power; 24VDC Voltage; 10.9VA Holding Power; 14.8VA Inrush Power; Class A; Recessed Non-Locking Operator; Rectangular Connector; 0 to 120 Degree F Temperature