ENERGIZER BATTERY
ENERGIZER BATTERY
POWER PLUS C-2500 1.2V RECH BATT 2/PK
ENERGIZER BATTERY ENERGIZER BATTERY
描述
ENERGIZER BATTERY POWER PLUS C-2500 1.2V RECH BATT 2/PK
Rechargeable Battery; C; 1.2 V; Pack Of 2
制造商部件号
POWER PLUS C-2500 1.2V RECH BATT 2/PK
BDI部件号
1405897
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/POWER-PLUS-C-2500-1-2V-RECH-BATT-2-PK/p/1405897
单价(不含税)
请求报价
BDIExpress
|
|||
| BDI- 塞尔威亚 | 18 |
| BDI- 匈牙利 | 18 |
| BDI- 罗马尼亚 | 18 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.078
Product Group - BDI
E02234
名称
Battery
关键字串
Rechargeable
产品明细
Rechargeable Battery
产品规格
Rechargeable Battery; C; 1.2 V; Pack Of 2
详细描述
Rechargeable Battery; C; 1.2 V; Pack Of 2


