对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

PPC5C-AAA-AGEA-BBA-BE https://www.bdiexpress.com/medias/INDXXXXXXXXX-25166148-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc2ODl8aW1hZ2UvanBlZ3xhRFExTDJnek5DOHhNREk1TmpFeE56RXdNRFUzTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpZeE5EaGZNekF3ZURNd01DNXFjR2N8MDdmZWYzYTI4N2YwMzcwZmRiOThkMjhiM2U1ZjRmNGNkYjJjYjdlNTUxOTUzMGU1YTE2ZmQzNjllZDE2NDE3NA
25166148 电器产品 

MAC VALVES MAC VALVES

PPC5C-AAA-AGEA-BBA-BE

描述

MAC VALVES PPC5C-AAA-AGEA-BBA-BE

Pressure Controller; Proportional; 1/8" NPTF Port Size; Covered Analog Individual Mounting; Single Reducer; 100PSI Pressure; Gage Pressure; 2.5% Overall Accuracy; 0.07Cv Fill; 70NLPM Exhaust; 0 to 10V Command Signal; 0 to 10V Analog Monitor Signal; 5 Pin Mini Connector; 3.6M Cable Length

制造商部件号

PPC5C-AAA-AGEA-BBA-BE

BDI部件号
25166148

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
MAC VALVES
最低订购量
重量 / Kilogram
0
Product Group - BDI
E00130
名称
Controller
关键字串
Pressure
产品明细
Pressure Controller
产品规格
Proportional; 1/8" NPTF Port Size; Covered Analog Individual Mounting; Single Reducer; 100PSI Pressure; Gage Pressure; 2.5% Overall Accuracy; 0.07Cv Fill; 70NLPM Exhaust; 0 to 10V Command Signal; 0 to 10V Analog Monitor Signal; 5 Pin Mini Connector; 3.6M Cable Length
详细描述
Pressure Controller; Proportional; 1/8" NPTF Port Size; Covered Analog Individual Mounting; Single Reducer; 100PSI Pressure; Gage Pressure; 2.5% Overall Accuracy; 0.07Cv Fill; 70NLPM Exhaust; 0 to 10V Command Signal; 0 to 10V Analog Monitor Signal; 5 Pin Mini Connector; 3.6M Cable Length