https://www.bdiexpress.com/medias/INDXXXXXXXXX-25203537-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczOTR8aW1hZ2UvanBlZ3xhRGhsTDJneU5DOHhNREk1TmpNNU9USTVPRFU1TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV5TURNMU16ZGZNekF3ZURNd01DNXFjR2N8NGZhMTM5NmZlZDY5MTk3N2VkYTkyYTMzMmQ2ZmFiYmM4MDg0Y2U0NGY0N2E0YTU4MzEwZWVhMjA2ODAwZTRkZA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25203537-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczOTR8aW1hZ2UvanBlZ3xhRGhsTDJneU5DOHhNREk1TmpNNU9USTVPRFU1TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV5TURNMU16ZGZNekF3ZURNd01DNXFjR2N8NGZhMTM5NmZlZDY5MTk3N2VkYTkyYTMzMmQ2ZmFiYmM4MDg0Y2U0NGY0N2E0YTU4MzEwZWVhMjA2ODAwZTRkZA
IDEC CORP.
IDEC CORP.
PS5R-B12
IDEC CORP. IDEC CORP.
描述
IDEC CORP. PS5R-B12
Power Supply; 15W Power; 85 to 264VAC Input Voltage; 12VDC Output Voltage; 1.2A Current; DIN Rail Mount; Single Output; Rugged Plastic Housing
制造商部件号
PS5R-B12
BDI部件号
25203537
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/PS5R-B12/p/25203537
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E00234
名称
Supply
关键字串
Power
产品明细
Power Supply
产品规格
15W Power; 85 to 264VAC Input Voltage; 12VDC Output Voltage; 1.2A Current; DIN Rail Mount; Single Output; Rugged Plastic Housing
详细描述
Power Supply; 15W Power; 85 to 264VAC Input Voltage; 12VDC Output Voltage; 1.2A Current; DIN Rail Mount; Single Output; Rugged Plastic Housing

