https://www.bdiexpress.com/medias/INDXXXXXXXXX-25118859-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI0NDh8aW1hZ2UvanBlZ3xhRGMyTDJneFpDOHhNREEzTmpZeE16QTFNRE01T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRnNE5UbGZNekF3V0RNd01DNXFjR2N8Zjk1Mjk2MTQ0Y2E5MTk1NTk3ODhhNTYyMzYzYWIzNThmNzFhMzVlOTgyMmJhYzExYzRiMWJhNDdiNjYzNzExYw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25118859-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI0NDh8aW1hZ2UvanBlZ3xhRGMyTDJneFpDOHhNREEzTmpZeE16QTFNRE01T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRnNE5UbGZNekF3V0RNd01DNXFjR2N8Zjk1Mjk2MTQ0Y2E5MTk1NTk3ODhhNTYyMzYzYWIzNThmNzFhMzVlOTgyMmJhYzExYzRiMWJhNDdiNjYzNzExYw
CELESCO
CELESCO
PT8510-0040-241-1263
CELESCO CELESCO
描述
CELESCO PT8510-0040-241-1263
Position Transducer; 40" Full Stroke Range; Aluminum Enclosure; 10VDC Output Signal; 14.5 to 40VDC Input Voltage; 10mA Input Current; Cable Extension; Integral Cable Brush; -40 to 200 Degree F Temperature
制造商部件号
PT8510-0040-241-1263
BDI部件号
25118859
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/PT8510-0040-241-1263/p/25118859
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02234
名称
Transducer
关键字串
Position
产品明细
Position Transducer
产品规格
40" Full Stroke Range; Aluminum Enclosure; 10VDC Output Signal; 14.5 to 40VDC Input Voltage; 10mA Input Current; Cable Extension; Integral Cable Brush; -40 to 200 Degree F Temperature
详细描述
Position Transducer; 40" Full Stroke Range; Aluminum Enclosure; 10VDC Output Signal; 14.5 to 40VDC Input Voltage; 10mA Input Current; Cable Extension; Integral Cable Brush; -40 to 200 Degree F Temperature

