对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

QUINT4-PS/1AC/48DC/10 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25196458-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwNzB8aW1hZ2UvanBlZ3xhR0V4TDJnMlpDOHhNREk1TnpVeE5qZzFNVEl6TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4T1RZME5UaGZNekF3ZURNd01DNXFjR2N8MzE1MDY0ZTU5Mjg0MTc0YWEzMTY4ZjZiZjM5YTQxOTEzMmFmYmY2ZWQ2NGU0YzUyZDIwZTk1NTI4Y2MzMGNkMA
25196458 电器产品 

PHOENIX CONTACT PHOENIX CONTACT

QUINT4-PS/1AC/48DC/10

描述

PHOENIX CONTACT QUINT4-PS/1AC/48DC/10

Power Supply; 100 to 240VAC at 50/60HZ/110 to 250VDC Input Voltage; 1 Phase; 48VDC Output Voltage; 10A Output Current; Screw Connection; DIN Rail Mounting

制造商部件号

QUINT4-PS/1AC/48DC/10

BDI部件号
25196458

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
PHOENIX CONTACT
最低订购量
重量 / Kilogram
0
Product Group - BDI
E00234
名称
Supply
关键字串
Power
重量/磅
3.56487
产品明细
Power Supply
产品规格
100 to 240VAC at 50/60HZ/110 to 250VDC Input Voltage; 1 Phase; 48VDC Output Voltage; 10A Output Current; Screw Connection; DIN Rail Mounting
详细描述
Power Supply; 100 to 240VAC at 50/60HZ/110 to 250VDC Input Voltage; 1 Phase; 48VDC Output Voltage; 10A Output Current; Screw Connection; DIN Rail Mounting