

GAST MANUFACTURING
GAST MANUFACTURING
R2103NX
GAST MANUFACTURING GAST MANUFACTURING
描述
GAST MANUFACTURING R2103NX
Regenerative Blower; 1/3HP Power; 115/230VAC Voltage; 1 Phase; 42CFM Maximum Flow Rate; 450RPM Maximum Speed; 63dBA Noise Level; 39INHG Maximum Operating Pressure; 1" NPT Inlet; 1" NPT Outlet
制造商部件号
R2103NX
BDI部件号
25201647
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/R2103NX/p/25201647
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E00234
名称
Blower
关键字串
Regenerative
重量/磅
21
产品明细
Regenerative Blower
产品规格
1/3HP Power; 115/230VAC Voltage; 1 Phase; 42CFM Maximum Flow Rate; 450RPM Maximum Speed; 63dBA Noise Level; 39INHG Maximum Operating Pressure; 1" NPT Inlet; 1" NPT Outlet
详细描述
Regenerative Blower; 1/3HP Power; 115/230VAC Voltage; 1 Phase; 42CFM Maximum Flow Rate; 450RPM Maximum Speed; 63dBA Noise Level; 39INHG Maximum Operating Pressure; 1" NPT Inlet; 1" NPT Outlet