https://www.bdiexpress.com/medias/INDXXXXXXXXX-25110834-300X300.jpg?context=bWFzdGVyfHJvb3R8MjYwOTN8aW1hZ2UvanBlZ3xhR1JpTDJoak55OHhNREEzTmpVNE1EUXhNelEzTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRBNE16UmZNekF3V0RNd01DNXFjR2N8NDA1NWJiMDFkODUwMjIxOGNhZmY0M2YyZWUxOTQxZmE3OTNmZmE2OWNmOWM3YWNhN2QzMzRhOTc0NjcyM2FiYQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25110834-300X300.jpg?context=bWFzdGVyfHJvb3R8MjYwOTN8aW1hZ2UvanBlZ3xhR1JpTDJoak55OHhNREEzTmpVNE1EUXhNelEzTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRBNE16UmZNekF3V0RNd01DNXFjR2N8NDA1NWJiMDFkODUwMjIxOGNhZmY0M2YyZWUxOTQxZmE3OTNmZmE2OWNmOWM3YWNhN2QzMzRhOTc0NjcyM2FiYQ
25110834
Electrical Products
GAST MANUFACTURING
GAST MANUFACTURING
R4110-2
GAST MANUFACTURING GAST MANUFACTURING
Description
R4110-2 REGENERATIVE BLOWER ; 1PH 74CFM AT 50HZ 92CFM AT 60HZ
Regenerative Blower; 1HP Power; 110/220-240VAC at 50HZ/115/208-230VAC at 60HZ Voltage; 1 Phase; Thermal Protection; 76CFM at 50HZ/92CFM at 60HZ Flow Rate; 52IN-H2O Maximum Pressure; Aluminum
Part #
R4110-2
BDI #
25110834
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Products/R4110-2/p/25110834
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40101601
Weight / Kilogram
18.6
Product Group - BDI
E00234
Harmonized Tariff Code
7322.90.00.15
Noun
Blower
Manufacturer URL
https://gastmfg.com
Weight / LBS
41
Product Detail
Regenerative Blower
Product Specification
1HP Power; 110/220-240VAC at 50HZ/115/208-230VAC at 60HZ Voltage; 1 Phase; Thermal Protection; 76CFM at 50HZ/92CFM at 60HZ Flow Rate; 52IN-H2O Maximum Pressure; Aluminum
Long Description
Regenerative Blower; 1HP Power; 110/220-240VAC at 50HZ/115/208-230VAC at 60HZ Voltage; 1 Phase; Thermal Protection; 76CFM at 50HZ/92CFM at 60HZ Flow Rate; 52IN-H2O Maximum Pressure; Aluminum

