https://www.bdiexpress.com/medias/INDXXXXXXXXX-25103481-300X300.jpg?context=bWFzdGVyfHJvb3R8MTIyNDZ8aW1hZ2UvanBlZ3xhREkyTDJnelpTOHhNREEzTmpNd09EY3pNems0TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURNME9ERmZNekF3V0RNd01DNXFjR2N8ZmU1NWU1NjY4MDMzOTdjNWU2MDcyYmRkZDU1ZDE0ZjNjYmNhOTk1YTFlNTE4MGUzNjg4MWEyZjEyODU5MzQ4YQ
CELESCO
CELESCO
RBS9420-0250-111-1110
CELESCO CELESCO
描述
CELESCO RBS9420-0250-111-1110
Redundant Brush System; 250MM Full Stroke Range; Powder-Painted Aluminum Enclosure; 0.034" Diameter Nylon-Coated Stainless Steel Cable; Front Cable Exit; 4-20mA Output Signal
制造商部件号
RBS9420-0250-111-1110
BDI部件号
25103481
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/RBS9420-0250-111-1110/p/25103481
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02230
名称
System
关键字串
Redundant Brush
产品明细
Redundant Brush System
产品规格
250MM Full Stroke Range; Powder-Painted Aluminum Enclosure; 0.034" Diameter Nylon-Coated Stainless Steel Cable; Front Cable Exit; 4-20mA Output Signal
详细描述
Redundant Brush System; 250MM Full Stroke Range; Powder-Painted Aluminum Enclosure; 0.034" Diameter Nylon-Coated Stainless Steel Cable; Front Cable Exit; 4-20mA Output Signal