Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RE-50 24V/48V https://www.bdiexpress.com/medias/INDXXXXXXXXX-25157265-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgxMTN8aW1hZ2UvanBlZ3xhREJqTDJneU5pOHhNREUwTVRneE5UY3pORE13TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRjeU5qVmZNekF3V0RNd01DNXFjR2N8Y2IzZDhlNzYzNWI0MTRhM2JjMDliNjEwMTRiNTBjNTNjNGMxMzUxMzU0NTVlMTE5N2Q4YmM0NjAxNTZiZTBkMw
25157265 Electrical Products 

AFAG AUTOMATION AFAG AUTOMATION

RE-50 24V/48V

Description

RE-50 24V/48V ROTARY MODULE

Rotary Module; 0 to 40 Degree C Temperature; 30MM X 30MM Grid Size; 230V Operating Voltage; 0.75NM Nominal Torque; 117RPM Nominal Speed; IP40 IP Rating; 6.2MM Hollow Shaft

Part #

50328768

BDI #
25157265

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
AFAG
Minimum Buy Quantity
N/A
UNSPSC
39121552
Weight / Kilogram
0
Product Group - BDI
E02234
Harmonized Tariff Code
8504.40.95.40
Noun
Module
Keyword String
Rotary
Manufacturer URL
https://www.afag.com
Product Detail
Rotary Module
Product Specification
0 to 40 Degree C Temperature; 30MM X 30MM Grid Size; 230V Operating Voltage; 0.75NM Nominal Torque; 117RPM Nominal Speed; IP40 IP Rating; 6.2MM Hollow Shaft
Long Description
Rotary Module; 0 to 40 Degree C Temperature; 30MM X 30MM Grid Size; 230V Operating Voltage; 0.75NM Nominal Torque; 117RPM Nominal Speed; IP40 IP Rating; 6.2MM Hollow Shaft