https://www.bdiexpress.com/medias/INDXXXXXXXXX-25119048-300X300.jpg?context=bWFzdGVyfHJvb3R8MjA1MDh8aW1hZ2UvanBlZ3xhR015TDJoa01TOHhNREEzTmpZNE1qSTRPVEU0TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRrd05EaGZNekF3V0RNd01DNXFjR2N8N2ZmODYxNTc3YjdkMmU1YTc1MDI1MjI2MmViOGVlNzNkYTE1MzhhY2EwZTNmMTU5ZWQ5NjViMmNiMjk0YTMyMg
HIGHLY
HIGHLY
REF-M51
HIGHLY HIGHLY
描述
HIGHLY REF-M51
Reflector; 53MM Length; 63MM Height; 9.2MM Thickness; -20 to 55 Degree C Operating Temperature
制造商部件号
REF-M51
BDI部件号
25119048
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/REF-M51/p/25119048
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.2
Product Group - BDI
E02234
名称
Reflector
产品明细
Reflector
产品规格
53MM Length; 63MM Height; 9.2MM Thickness; -20 to 55 Degree C Operating Temperature
详细描述
Reflector; 53MM Length; 63MM Height; 9.2MM Thickness; -20 to 55 Degree C Operating Temperature