

SCHNEIDER ELECTRIC
SCHNEIDER ELECTRIC
RF30
SCHNEIDER ELECTRIC SCHNEIDER ELECTRIC
描述
SCHNEIDER ELECTRIC RF30
Reflector Part; Flat; 3" Diameter; Acrylic Lens; 4000X Luminance Factor; Silver Color; Round Shape; 150 Degree F Temperature; With 0.3" Center Mounting Hole; For Polarized Retroreflective Photoelectric Sensor
制造商部件号
RF30
BDI部件号
21455717
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/RF30/p/21455717
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.06
Product Group - BDI
E02300
名称
Part
关键字串
Reflector
产品明细
Reflector Part
产品规格
Flat; 3" Diameter; Acrylic Lens; 4000X Luminance Factor; Silver Color; Round Shape; 150 Degree F Temperature; With 0.3" Center Mounting Hole; For Polarized Retroreflective Photoelectric Sensor
详细描述
Reflector Part; Flat; 3" Diameter; Acrylic Lens; 4000X Luminance Factor; Silver Color; Round Shape; 150 Degree F Temperature; With 0.3" Center Mounting Hole; For Polarized Retroreflective Photoelectric Sensor