https://www.bdiexpress.com/medias/INDXXXXXXXXX-25120676-300X300.jpg?context=bWFzdGVyfHJvb3R8MjUxMTJ8aW1hZ2UvanBlZ3xhREk1TDJnMU9DOHhNREUwTVRrd09ERTBNREEyTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpBMk56WmZNekF3V0RNd01DNXFjR2N8Y2Y2Yjc2YWUxY2UwNmQ5YTVlNDU2MTc2NGVhZDFjYjZkYzA2N2EyYzc3MTU0OTc4NWNkZmUyOTRlOWExMDg1MA
IDEC CORP.
IDEC CORP.
RU4S-C-D24
IDEC CORP. IDEC CORP.
描述
IDEC CORP. RU4S-C-D24
Universal Relay; 24VDC Coil Rated Voltage; 6A Maximum Capacity; Single Contact Structure; 4 Pole; 4PDT Contact; Solder Terminal Style; LED indicator
制造商部件号
RU4S-C-D24
BDI部件号
25120676
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/RU4S-C-D24/p/25120676
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02128
名称
Relay
关键字串
Universal
产品明细
Universal Relay
产品规格
24VDC Coil Rated Voltage; 6A Maximum Capacity; Single Contact Structure; 4 Pole; 4PDT Contact; Solder Terminal Style; LED indicator
详细描述
Universal Relay; 24VDC Coil Rated Voltage; 6A Maximum Capacity; Single Contact Structure; 4 Pole; 4PDT Contact; Solder Terminal Style; LED indicator