https://www.bdiexpress.com/medias/INDXXXXXXXXX-24977200-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI5ODN8aW1hZ2UvanBlZ3xhR016TDJobE5DODVPVEF6TXpJMU5qUXlOemd5TDBsT1JGaFlXRmhZV0ZoWVdGOHlORGszTnpJd01GOHpNREJZTXpBd0xtcHdad3w5ODBmZTU5ODI4OWNiZmJiODcyMzczMWJjMzJkMzU0YTU3OWFkOTlmODBmN2NkZmUwNTA5OTQ1ZmI0ZWRkODdm
PHOENIX CONTACT
PHOENIX CONTACT
SAC-4P-100-PVC/M12FS
PHOENIX CONTACT PHOENIX CONTACT
描述
PHOENIX CONTACT SAC-4P-100-PVC/M12FS
Cordset; Single Ended; Straight M12 4 Pin Connector; 250VAC/VDC; 4A Current; Black Jacket Color; PVC Jacket; 10M Length
制造商部件号
SAC-4P-100-PVC/M12FS
BDI部件号
24977200
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/SAC-4P-100-PVC-M12FS/p/24977200
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02362
名称
Cordset
产品明细
Cordset
产品规格
Single Ended; Straight M12 4 Pin Connector; 250VAC/VDC; 4A Current; Black Jacket Color; PVC Jacket; 10M Length
详细描述
Cordset; Single Ended; Straight M12 4 Pin Connector; 250VAC/VDC; 4A Current; Black Jacket Color; PVC Jacket; 10M Length