Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SN 1764137 P/N 716 -1000-HV-S-6-S-K-N https://www.bdiexpress.com/medias/INDXXXXXXXXX-25148363-300X300.jpg?context=bWFzdGVyfHJvb3R8MTYxNzN8aW1hZ2UvanBlZ3xhRGRsTDJoa01pOHhNREUwTWpBNU1EUTJNVEl4TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TkRnek5qTmZNekF3V0RNd01DNXFjR2N8NWNmOWUxNDA3MjlhOGM5Mjc1ZGY2YTBhOTBiMmUzM2QzNDBlY2RkZWZkY2U3MzI1NTYzY2ZkYmQ2ZThlMjBiMQ
25148363 Electrical Products 

CHINA DOMESTIC CHINA DOMESTIC

SN 1764137 P/N 716 -1000-HV-S-6-S-K-N

Description

CHINA DOMESTIC SN 1764137 P/N 716 -1000-HV-S-6-S-K-N

Incremental Encoder; 4.75 to 28VDC Supply Voltage; 8 Pin M12 Connector; 3/8" Shaft Diameter; Line Driver Output Circuit; Single Shaft; 1000 Cycle Per Revolution; 2-1/4" Cube Housing Size

Part #

SN 1764137 P/N 716 -1000-HV-S-6-S-K-N

BDI #
25148363

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
CHINA DOMESTIC MANUFACTURER
Minimum Buy Quantity
N/A
UNSPSC
39121527
Weight / Kilogram
0.29
Product Group - BDI
E00234
Harmonized Tariff Code
8543.90.35.00
Noun
Encoder
Product Detail
Incremental Encoder
Product Specification
4.75 to 28VDC Supply Voltage; 8 Pin M12 Connector; 3/8" Shaft Diameter; Line Driver Output Circuit; Single Shaft; 1000 Cycle Per Revolution; 2-1/4" Cube Housing Size
Long Description
Incremental Encoder; 4.75 to 28VDC Supply Voltage; 8 Pin M12 Connector; 3/8" Shaft Diameter; Line Driver Output Circuit; Single Shaft; 1000 Cycle Per Revolution; 2-1/4" Cube Housing Size