对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

SP2201 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25115192-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI1NDl8aW1hZ2UvanBlZ3xhR1F6TDJoaVpTOHhNREEzTmpNMU1qRXhPRGd4TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRVeE9USmZNekF3V0RNd01DNXFjR2N8MzM5ZWFlODUxMDA2Y2UwNjg5MjQ3MWRjYzUyNjA4M2IxNmYyYjBlZDJjOTRjZmNiNjliYjFmMTQ4YmRkMzlhNA
25115192 电器产品 

CONTROL TECHNIQUES CONTROL TECHNIQUES

SP2201

描述

CONTROL TECHNIQUES SP2201

AC Drive; 216 to 264VAC Input Range; 3 Phase; 15A Current; 3HZ Frequency; IP20 Rating; NEMA 1 Rating; Panel Mounting; DC Injection; Dynamic Braking Transistor; Open/Closed Loop and Servo

制造商部件号

SP2201

BDI部件号
25115192

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
EMERSON
最低订购量
重量 / Kilogram
0
Product Group - BDI
E00130
名称
Drive
关键字串
AC
产品明细
AC Drive
产品规格
216 to 264VAC Input Range; 3 Phase; 15A Current; 3HZ Frequency; IP20 Rating; NEMA 1 Rating; Panel Mounting; DC Injection; Dynamic Braking Transistor; Open/Closed Loop and Servo
详细描述
AC Drive; 216 to 264VAC Input Range; 3 Phase; 15A Current; 3HZ Frequency; IP20 Rating; NEMA 1 Rating; Panel Mounting; DC Injection; Dynamic Braking Transistor; Open/Closed Loop and Servo