https://www.bdiexpress.com/medias/INDXXXXXXXXX-25095456-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU4ODF8aW1hZ2UvanBlZ3xhREU1TDJoaU9TOHhNREEzTmpVM01qYzNPRFV5Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RVME5UWmZNekF3V0RNd01DNXFjR2N8Y2IzYWNkYjRmMDI0MWI1MjJmNzBjNDMwZTg5MzYxM2VkOWY0OTFlZTIyMjE3YTRkMWFjN2RlNDVhYzg5NjNkNg
FAIRCHILD IND. PROD.
FAIRCHILD IND. PROD.
T5200-40
FAIRCHILD IND. PROD. FAIRCHILD IND. PROD.
描述
FAIRCHILD IND. PROD. T5200-40
Electro-Pneumatic Transducer; 3-15PSI Output Range; 0.16 SCFM Air Consumption; 0.15 SCFM Output Capacity; 4-20mA Input Current; 5-1/2" Length; 3-3/8" Height; 3" Width
制造商部件号
T5200-40
BDI部件号
25095456
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/T5200-40/p/25095456
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E00340
名称
Transducer
关键字串
Electro-Pneumatic
产品明细
Electro-Pneumatic Transducer
产品规格
3-15PSI Output Range; 0.16 SCFM Air Consumption; 0.15 SCFM Output Capacity; 4-20mA Input Current; 5-1/2" Length; 3-3/8" Height; 3" Width
详细描述
Electro-Pneumatic Transducer; 3-15PSI Output Range; 0.16 SCFM Air Consumption; 0.15 SCFM Output Capacity; 4-20mA Input Current; 5-1/2" Length; 3-3/8" Height; 3" Width