https://www.bdiexpress.com/medias/INDXXXXXXXXX-25097500-300X300.jpg?context=bWFzdGVyfHJvb3R8NjgyNnxpbWFnZS9qcGVnfGFEQm1MMmcyTXk4eE1EQTNOalkwTVRrMU1UYzNOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXdPVGMxTURCZk16QXdXRE13TUM1cWNHY3wwNzY1ZmJiZmIwNzkwMDI4YzI2ZmM5OGI5NDhkZGUwOWE2NGZkZDZjYjhlODExMmUxMWIzM2Y4Y2UwMTUyMjI0
GEFRAN
GEFRAN
TC1-B-1-J-3-A-I-B-2 010X000X00140XA PROB
GEFRAN GEFRAN
描述
GEFRAN TC1-B-1-J-3-A-I-B-2 010X000X00140XA PROB
Thermocouple; With Sliding Compression Mount; Isolated Single Element; Fe-Cu/Ni Element Type; Shielded GSC Cable; Stainless Steel Sheathing Material; 6MM Sheathing Diameter; G1/4 Mount Threading; Nickel-plated Brass
制造商部件号
TC1-B-1-J-3-A-I-B-2 010X000X00140XA PROB
BDI部件号
25097500
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/TC1-B-1-J-3-A-I-B-2-010X000X00140XA-PROB/p/25097500
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
ZRO238
名称
Thermocouple
产品明细
Thermocouple
产品规格
With Sliding Compression Mount; Isolated Single Element; Fe-Cu/Ni Element Type; Shielded GSC Cable; Stainless Steel Sheathing Material; 6MM Sheathing Diameter; G1/4 Mount Threading; Nickel-plated Brass
详细描述
Thermocouple; With Sliding Compression Mount; Isolated Single Element; Fe-Cu/Ni Element Type; Shielded GSC Cable; Stainless Steel Sheathing Material; 6MM Sheathing Diameter; G1/4 Mount Threading; Nickel-plated Brass