![UP30LW16-S8-HA](/medias/INDXXXXXXXXX-25171097-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyNjN8aW1hZ2UvanBlZ3xhRE15TDJoa015OHhNREk1TkRRNE5UazBNak13TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpFd09UZGZNekF3ZURNd01DNXFjR2N8ODFhOTY0M2NlMzcwNWI4ZDU0NGJlNGNhNzAyYjk4MjY2OTg5ZjgyYjEwMWZkOTVhMDNmNzFjY2M5MDM0OWJlNA)
![UP30LW16-S8-HA](/medias/INDXXXXXXXXX-25171097-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyNjN8aW1hZ2UvanBlZ3xhRE15TDJoa015OHhNREk1TkRRNE5UazBNak13TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpFd09UZGZNekF3ZURNd01DNXFjR2N8ODFhOTY0M2NlMzcwNWI4ZDU0NGJlNGNhNzAyYjk4MjY2OTg5ZjgyYjEwMWZkOTVhMDNmNzFjY2M5MDM0OWJlNA)
AIRMASTER FAN
AIRMASTER FAN
UP30LW16-S8-HA
AIRMASTER FAN AIRMASTER FAN
描述
AIRMASTER FAN UP30LW16-S8-HA
High Ambient Fan; 1/3HP Power; 30" Prop Diameter; Wall Mount Style; 2 Speed; 1 Phase; Totally Enclosed Ball Bearing Motor
制造商部件号
UP30LW16-S8-HA
BDI部件号
25171097
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/UP30LW16-S8-HA/p/25171097
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0783429207211
重量 / Kilogram
0.01
Product Group - BDI
E02234
名称
Fan
关键字串
High Ambient
产品明细
High Ambient Fan
产品规格
1/3HP Power; 30" Prop Diameter; Wall Mount Style; 2 Speed; 1 Phase; Totally Enclosed Ball Bearing Motor
详细描述
High Ambient Fan; 1/3HP Power; 30" Prop Diameter; Wall Mount Style; 2 Speed; 1 Phase; Totally Enclosed Ball Bearing Motor