https://www.bdiexpress.com/medias/MFRDWYXXXXXX-VFA-2-SSV-01-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkxNHxpbWFnZS9qcGVnfGFHUXdMMmc1Tnk4eE1UQTFOVFF6T1RnM01qQXpNQzlOUmxKRVYxbFlXRmhZV0ZoZlZrWkJYekpmVTFOV1h6QXhYek13TUhnek1EQXVhbkJufDQyNmM1MTgyNGQ5MzczY2JhNjJkOTNiODU3YzZjYmZkYjVhMGZmYmI5ZDYxYjNlYTYxZDhhNDMyNWNlOTJlZDE
https://www.bdiexpress.com/medias/MFRDWYXXXXXX-VFA-2-SSV-01-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkxNHxpbWFnZS9qcGVnfGFHUXdMMmc1Tnk4eE1UQTFOVFF6T1RnM01qQXpNQzlOUmxKRVYxbFlXRmhZV0ZoZlZrWkJYekpmVTFOV1h6QXhYek13TUhnek1EQXVhbkJufDQyNmM1MTgyNGQ5MzczY2JhNjJkOTNiODU3YzZjYmZkYjVhMGZmYmI5ZDYxYjNlYTYxZDhhNDMyNWNlOTJlZDE
DWYER INSTRUMENTS
DWYER INSTRUMENTS
VFA-23-SSV
DWYER INSTRUMENTS DWYER INSTRUMENTS
描述
DWYER INSTRUMENTS VFA-23-SSV
Flowmeter; Accuracy +/- 5 Percet; Compliance RoHS 2; Connection Location Back Connection; Gas Flow Max 5 l/min; Gas Flow Min 0.6 l/min; Liquid Flow Max 0 m3/s; Material Construction Option Stainless Steel; Materials Wetted Acrylic | Aluminum | Buna-N | Nickel Plated Brass; Measurement Pressure Type Gauge; Media Compatibility Air; Mounting Orientation Vertical; Operating Temperature Max 120 Deg F; Process Connection Size 1/8 In FNPT; Proof Pressure Up to 100 PSI; Scale Length 2 In; Valve Type Stainless Steel Valve ; Height 1.2"; Width 2.2"; Length 4.3"; Applications Chemicals | Environmental Monitoring | Medical
制造商部件号
VFA-23-SSV
BDI部件号
24088017
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/VFA-23-SSV/p/24088017
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.137
Product Group - BDI
E02230
名称
Flowmeter
重量/磅
0.3
产品明细
Flowmeter
产品规格
Accuracy +/- 5 Percet; Compliance RoHS 2; Connection Location Back Connection; Gas Flow Max 5 l/min; Gas Flow Min 0.6 l/min; Liquid Flow Max 0 m3/s; Material Construction Option Stainless Steel; Materials Wetted Acrylic | Aluminum | Buna-N | Nickel Plated Brass; Measurement Pressure Type Gauge; Media Compatibility Air; Mounting Orientation Vertical; Operating Temperature Max 120 Deg F; Process Connection Size 1/8 In FNPT; Proof Pressure Up to 100 PSI; Scale Length 2 In; Valve Type Stainless Steel Valve ; Height 1.2"; Width 2.2"; Length 4.3"
详细描述
Flowmeter; Accuracy +/- 5 Percet; Compliance RoHS 2; Connection Location Back Connection; Gas Flow Max 5 l/min; Gas Flow Min 0.6 l/min; Liquid Flow Max 0 m3/s; Material Construction Option Stainless Steel; Materials Wetted Acrylic | Aluminum | Buna-N | Nickel Plated Brass; Measurement Pressure Type Gauge; Media Compatibility Air; Mounting Orientation Vertical; Operating Temperature Max 120 Deg F; Process Connection Size 1/8 In FNPT; Proof Pressure Up to 100 PSI; Scale Length 2 In; Valve Type Stainless Steel Valve ; Height 1.2"; Width 2.2"; Length 4.3"; Applications Chemicals | Environmental Monitoring | Medical
