https://www.bdiexpress.com/medias/MFRDWYXXXXXX-VFA-4-SSV-01-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAxMnxpbWFnZS9qcGVnfGFHWTFMMmhrWmk4eE1UQTFOVFF5TlRNMU5UZ3dOaTlOUmxKRVYxbFlXRmhZV0ZoZlZrWkJYelJmVTFOV1h6QXhYek13TUhnek1EQXVhbkJufGNlNGM0ZGZlM2E3ZGQ4NzdjYTcyNWJmY2Q0ZjJlMDc2ZTllNGVlOTViY2UwMDJiNGY3YzExZTVjOTQwNzU3YTA
https://www.bdiexpress.com/medias/MFRDWYXXXXXX-VFA-4-SSV-01-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAxMnxpbWFnZS9qcGVnfGFHWTFMMmhrWmk4eE1UQTFOVFF5TlRNMU5UZ3dOaTlOUmxKRVYxbFlXRmhZV0ZoZlZrWkJYelJmVTFOV1h6QXhYek13TUhnek1EQXVhbkJufGNlNGM0ZGZlM2E3ZGQ4NzdjYTcyNWJmY2Q0ZjJlMDc2ZTllNGVlOTViY2UwMDJiNGY3YzExZTVjOTQwNzU3YTA
DWYER INSTRUMENTS
DWYER INSTRUMENTS
VFA-42-SSV
DWYER INSTRUMENTS DWYER INSTRUMENTS
描述
DWYER INSTRUMENTS VFA-42-SSV
Flowmeter; Accuracy +/- 5 Percet; Compliance RoHS 2; Connection Location Back Connection; Gas Flow Max 0 m3/s; Liquid Flow Max 10 gal/h; Liquid Flow Min 2 gal/h; Material Construction Option Stainless Steel; Materials Wetted Acrylic | Aluminum | Buna-N | Nickel Plated Brass; Measurement Pressure Type Gauge; Media Compatibility Water; Mounting Orientation Vertical; Operating Temperature Max 120 Deg F; Process Connection Size 1/8 In FNPT; Proof Pressure Up to 100 PSI; Scale Length 2 In; Valve Type Stainless Steel Valve ; Height 1.2"; Width 2.2"; Length 4.3"; Applications Chemicals | Environmental Monitoring | Medical
制造商部件号
VFA-42-SSV
BDI部件号
28220414
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/VFA-42-SSV/p/28220414
单价(不含税)
请求报价
BDIExpress
|
|||
| BDI- 墨西哥 | 8 |
| BDI- 美国 | 8 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.137
Product Group - BDI
E02230
名称
Flowmeter
重量/磅
0.3
产品明细
Flowmeter
产品规格
Accuracy +/- 5 Percet; Compliance RoHS 2; Connection Location Back Connection; Gas Flow Max 0 m3/s; Liquid Flow Max 10 gal/h; Liquid Flow Min 2 gal/h; Material Construction Option Stainless Steel; Materials Wetted Acrylic | Aluminum | Buna-N | Nickel Plated Brass; Measurement Pressure Type Gauge; Media Compatibility Water; Mounting Orientation Vertical; Operating Temperature Max 120 Deg F; Process Connection Size 1/8 In FNPT; Proof Pressure Up to 100 PSI; Scale Length 2 In; Valve Type Stainless Steel Valve ; Height 1.2"; Width 2.2"; Length 4.3"
详细描述
Flowmeter; Accuracy +/- 5 Percet; Compliance RoHS 2; Connection Location Back Connection; Gas Flow Max 0 m3/s; Liquid Flow Max 10 gal/h; Liquid Flow Min 2 gal/h; Material Construction Option Stainless Steel; Materials Wetted Acrylic | Aluminum | Buna-N | Nickel Plated Brass; Measurement Pressure Type Gauge; Media Compatibility Water; Mounting Orientation Vertical; Operating Temperature Max 120 Deg F; Process Connection Size 1/8 In FNPT; Proof Pressure Up to 100 PSI; Scale Length 2 In; Valve Type Stainless Steel Valve ; Height 1.2"; Width 2.2"; Length 4.3"; Applications Chemicals | Environmental Monitoring | Medical
