https://www.bdiexpress.com/medias/INDXXXXXXXXX-25087179-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc0MTh8aW1hZ2UvanBlZ3xhREEwTDJnek1pOHhNREEzTmpNNE16Z3dOVFEzTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T0RjeE56bGZNekF3V0RNd01DNXFjR2N8NGJjNzU3YWY0ZDI5MDA0Y2YzZmZiMGU5NGE3NGJkOTkwZmYwZmFkYzM2MTc0MjI3M2Q2ZDcyYTI1MzBjZWIzNw
WORLDWIDE ELECTRIC
WORLDWIDE ELECTRIC
WD4X008-2
WORLDWIDE ELECTRIC WORLDWIDE ELECTRIC
描述
WORLDWIDE ELECTRIC WD4X008-2
Variable Frequency Drive; 240VAC Voltage; 1HP Power/5A Current at 3 Phase Rating; 0.5HP Power/4.9A Current at 1 Phase Rating; 7.1" Width; 6.9" Length; 10.1" Height
制造商部件号
WD4X008-2
BDI部件号
25087179
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/WD4X008-2/p/25087179
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0842530160065
重量 / Kilogram
3.58
Product Group - BDI
E00130
名称
Drive
关键字串
Variable Frequency
重量/磅
7.9
产品明细
Variable Frequency Drive
产品规格
240VAC Voltage; 1HP Power/5A Current at 3 Phase Rating; 0.5HP Power/4.9A Current at 1 Phase Rating; 7.1" Width; 6.9" Length; 10.1" Height
详细描述
Variable Frequency Drive; 240VAC Voltage; 1HP Power/5A Current at 3 Phase Rating; 0.5HP Power/4.9A Current at 1 Phase Rating; 7.1" Width; 6.9" Length; 10.1" Height