https://www.bdiexpress.com/medias/INDXXXXXXXXX-25111085-300X300.jpg?context=bWFzdGVyfHJvb3R8MTczNDF8aW1hZ2UvanBlZ3xhRE0xTDJnd05pOHhNREEzTmpZeU1UZ3pNakl5TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRFd09EVmZNekF3V0RNd01DNXFjR2N8MjY0YjBhNmZlNWE4OGMyNGY4YWJhOTNkMmJlMzIwNmY3ZTI3MTRhZGVkZDBmN2UxZTc4ODA4MGFiNzNkYWY3ZQ
WORLDWIDE ELECTRIC
WORLDWIDE ELECTRIC
WDFC0900-4
WORLDWIDE ELECTRIC WORLDWIDE ELECTRIC
描述
WORLDWIDE ELECTRIC WDFC0900-4
Variable Frequency Drive; 460V Voltage; 100HP Power, 136A Output Current at Constant Torque; 125HP Power, 169A Output Current at Variable Torque; 12.8" Width; 12.2" Depth; 21.7" Height
制造商部件号
WDFC0900-4
BDI部件号
25111085
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/WDFC0900-4/p/25111085
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0842530160744
重量 / Kilogram
43.09
Product Group - BDI
E00130
名称
Drive
关键字串
Variable Frequency
重量/磅
95
产品明细
Variable Frequency Drive
产品规格
460V Voltage; 100HP Power, 136A Output Current at Constant Torque; 125HP Power, 169A Output Current at Variable Torque; 12.8" Width; 12.2" Depth; 21.7" Height
详细描述
Variable Frequency Drive; 460V Voltage; 100HP Power, 136A Output Current at Constant Torque; 125HP Power, 169A Output Current at Variable Torque; 12.8" Width; 12.2" Depth; 21.7" Height