https://www.bdiexpress.com/medias/INDXXXXXXXXX-25086952-300X300.jpg?context=bWFzdGVyfHJvb3R8MjUxMzJ8aW1hZ2UvanBlZ3xhRE13TDJnNFl5OHhNREEzTmpNM09EZzFOelV3TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T0RZNU5USmZNekF3V0RNd01DNXFjR2N8ZDY1ZGQ4NjA4NmFmYWZhZDAzYzRkNzRiZTFmOGFjOGVlZjUwZDBlMTMyMThkZDdjNTdlMDk4OGU3MGUyNDRjOA
HITACHI
HITACHI
WJ200-015HF
HITACHI HITACHI
描述
HITACHI WJ200-015HF
AC Inverter Drive; 1.5KW Power; 400VAC Voltage; 3 Phase; 4.8A Current; IP20; Panel Mount; Closed Loop Vector; Dynamic Braking Transistor
制造商部件号
WJ200-015HF
BDI部件号
25086952
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/WJ200-015HF/p/25086952
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E00130
名称
Drive
关键字串
Inverter AC
产品明细
AC Inverter Drive
产品规格
1.5KW Power; 400VAC Voltage; 3 Phase; 4.8A Current; IP20; Panel Mount; Closed Loop Vector; Dynamic Braking Transistor
详细描述
AC Inverter Drive; 1.5KW Power; 400VAC Voltage; 3 Phase; 4.8A Current; IP20; Panel Mount; Closed Loop Vector; Dynamic Braking Transistor