对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

WL2000-B5300 https://www.bdiexpress.com/medias/SROSKOSENSOR-PHTELEC-WL2000-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5MTJ8aW1hZ2UvanBlZ3xhR1JsTDJnNVlpODVPVGt5TVRjNE16WTROVFF5TDFOU1QxTkxUMU5GVGxOUFVsOVFTRlJGVEVWRFgxZE1NakF3TUY4ek1EQjRNekF3TG1wd1p3fGQ2NTBjNzBmOTdmMTQ0ZDg2NmEyNjhjZTViZmIwMmQyZDRiNzkwNmNjNjlmZjA4MmY2YWI3NTRiNGNjZTFhN2E
21574376 电器产品 

SICK SICK

WL2000-B5300

描述

SICK WL2000-B5300

Photoelectric Sensor; Retro-Reflective; 0 to 15M Sensing Range; 10 to 30VDC; PNP/NPN Output; <80mA Current; Light-On/Dark-On Programmable; M12; 5 Pin Connection; Yellow Output LED; Green Power LED; Red Function LED; 2M PVC Cable; Glass Fiber Reinforced Plastic Housing

制造商部件号

WL2000-B5300

BDI部件号
21574376

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
SICK
最低订购量
重量 / Kilogram
0
Product Group - BDI
E02300
名称
Sensor
关键字串
Photoelectric
产品明细
Photoelectric Sensor
产品规格
Retro-Reflective; 0 to 15M Sensing Range; 10 to 30VDC; PNP/NPN Output; <80mA Current; Light-On/Dark-On Programmable; M12; 5 Pin Connection; Yellow Output LED; Green Power LED; Red Function LED; 2M PVC Cable; Glass Fiber Reinforced Plastic Housing
详细描述
Photoelectric Sensor; Retro-Reflective; 0 to 15M Sensing Range; 10 to 30VDC; PNP/NPN Output; <80mA Current; Light-On/Dark-On Programmable; M12; 5 Pin Connection; Yellow Output LED; Green Power LED; Red Function LED; 2M PVC Cable; Glass Fiber Reinforced Plastic Housing