对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

SM16OPN https://www.bdiexpress.com/medias/INDTHOPRCXXX-LB-SM25OPN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxOTF8aW1hZ2UvanBlZ3xhR0UzTDJneE15OHhNRFEzT0RrNE5UQXhPVFF5TWk5SlRrUlVTRTlRVWtOWVdGaGZURUpmVTAweU5VOVFUbDh6TURCNE16QXdMbXB3Wnd8YjMzY2ZjMmEzNjE5N2YxNTMwNzI3ZGJiMTJkZWVhNzgxMDZjMmQzOWJhMWIwMWIxZGUzZTJkZDJmOGI2OTM4MQ
855000 圆导轨和方导轨附件 

THOMSON THOMSON

SM16OPN

描述

THOMSON SM16OPN

Seal; Open External; 16 MM ID X 26 MM OD X 3.2 MM T; Seal: Nitrile Buna-N | Case: Steel; Used With SSEM-16-OPN | MAM-16-OPN Ball Bushing Bearing

制造商部件号

SM16OPN

BDI部件号
855000

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
THOMSON INDUSTRIES
最低订购量
EAN条码
0662486933366
重量 / Kilogram
0.05
Product Group - BDI
L00220
产品名称
Seal
产品类型
Open External
尺寸
16 MM ID X 26 MM OD X 3.2 MM T
材料
Seal: Nitrile Buna-N | Case: Steel
与...一起用
SSEM-16-OPN | MAM-16-OPN Ball Bushing Bearing
英寸 - 公制
Metric
其它特点
Double Acting
类别 - BDI
Round and Square Rail Accessories
名称
Seal
关键字串
Open External
制造商货号
SM16OPN
重量/磅
0.005
详细描述
Seal; Open External; 16 MM ID X 26 MM OD X 3.2 MM T; Seal: Nitrile Buna-N | Case: Steel; Used With SSEM-16-OPN | MAM-16-OPN Ball Bushing Bearing