对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

WRM25 https://www.bdiexpress.com/medias/INDTHOPRCXXX-LB-W1000-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwOTl8aW1hZ2UvanBlZ3xhRGRsTDJobVpTOHhNRFEzT1RBNU1qSXpOak14T0M5SlRrUlVTRTlRVWtOWVdGaGZURUpmVnpFd01EQmZNekF3ZURNd01DNXFjR2N8MTRmNTc0NzljMjIzMjg2MDQ3ZTdiNThiMWZiNWEzZDY0ZmI4MDk1MDdjZDk0YjQ4ZTNiMWFjNWI5NWE5ZmM1Nw
855037 圆导轨和方导轨附件 

THOMSON THOMSON

WRM25

描述

THOMSON WRM25

Retaining Ring; External; 25 MM ID X 1.75 MM T; Steel; Used With SSEM-25 | MAM-25 Ball Bushing Bearing

制造商部件号

WRM25

BDI部件号
855037

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
THOMSON INDUSTRIES
最低订购量
EAN条码
0662486903741
重量 / Kilogram
0.01
Product Group - BDI
L00220
产品名称
Retaining Ring
产品类型
External
尺寸
25 MM ID X 1.75 MM T
材料
Steel
与...一起用
SSEM-25 | MAM-25 Ball Bushing Bearing
英寸 - 公制
Metric
其它特点
To Form One or Two Shoulders on the OD of the Ball Bushing Bearing | 36.5 MM Free Diameter
类别 - BDI
Round and Square Rail Accessories
名称
Ring
关键字串
Retaining External
制造商货号
WRM25
重量/磅
0.013
详细描述
Retaining Ring; External; 25 MM ID X 1.75 MM T; Steel; Used With SSEM-25 | MAM-25 Ball Bushing Bearing