![1-1/2 L CTL X 23.5IN](/medias/INDXXXXXXXXX-25144757-300X300.jpg?context=bWFzdGVyfHJvb3R8NzU5MnxpbWFnZS9qcGVnfGFETTRMMmcxWVM4eE1ERTBNVFk1TlRrMk56STJNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhORFEzTlRkZk16QXdXRE13TUM1cWNHY3w5YjRiMWQyMmRmYTU4YzI1OGY1Y2VmZmNlZTMyNjU2MGYyZWM0M2Y0YmQwYjlhMTFjNzE5MWU1MGE2NDIwMTlm)
![1-1/2 L CTL X 23.5IN](/medias/INDXXXXXXXXX-25144757-300X300.jpg?context=bWFzdGVyfHJvb3R8NzU5MnxpbWFnZS9qcGVnfGFETTRMMmcxWVM4eE1ERTBNVFk1TlRrMk56STJNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhORFEzTlRkZk16QXdXRE13TUM1cWNHY3w5YjRiMWQyMmRmYTU4YzI1OGY1Y2VmZmNlZTMyNjU2MGYyZWM0M2Y0YmQwYjlhMTFjNzE5MWU1MGE2NDIwMTlm)
THOMSON
THOMSON
1-1/2 L CTL X 23.5IN
THOMSON THOMSON
描述
THOMSON 1-1/2 L CTL X 23.5IN
Round Shafting; Solid; 1-1/2" Shaft Diameter; 23-1/2" Length; Plain Shaft Style; Carbon Steel; Not Predrilled; Tolerance Class L
制造商部件号
1-1/2 L CTL X 23.5IN
BDI部件号
25122323
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E5%9C%86%E5%AF%BC%E8%BD%A8%E5%92%8C%E6%96%B9%E5%AF%BC%E8%BD%A8/%E5%9C%86%E5%BD%A2-%E6%96%B9%E5%BD%A2%E5%AF%BC%E8%BD%A8/%E5%9C%86%E5%BD%A2%E8%BD%B4%E7%B3%BB/1-1-2-L-CTL-X-23-5IN/p/25122323
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L00280
名称
Shafting
关键字串
Round
产品明细
Round Shafting
产品规格
Solid; 1-1/2" Shaft Diameter; 23-1/2" Length; Plain Shaft Style; Carbon Steel; Not Predrilled; Tolerance Class L
详细描述
Round Shafting; Solid; 1-1/2" Shaft Diameter; 23-1/2" Length; Plain Shaft Style; Carbon Steel; Not Predrilled; Tolerance Class L