https://www.bdiexpress.com/medias/INDXXXXXXXXX-25114682-300x300.jpg?context=bWFzdGVyfHJvb3R8ODkwNHxpbWFnZS9qcGVnfGFHVTJMMmhrWlM4eE1ETTNNell5TnpVME16VTRNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNVFEyT0RKZk16QXdlRE13TUM1cWNHY3w5NGU3YzI3YTJkMmUzY2JlNzEyNWIyYjlhMzM1N2ZkYTIxOTg3OTU4ODM2NGFkNWE3ZGY1MTNjZDUyYmEwZWVh
THOMSON NYLINER
THOMSON NYLINER
1-1/4 L CPPE CTL X 7.25IN
THOMSON NYLINER THOMSON NYLINER
描述
THOMSON NYLINER 1-1/4 L CPPE CTL X 7.25IN
Round Shafting; 1-1/4" Diameter; 7-1/4" Length; Carbon Steel; Chrome Plated Plain End; For Open and Adjustable Ball Bushing Bearing
制造商部件号
1-1/4 L CPPE CTL X 7.25IN
BDI部件号
25134892
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E5%9C%86%E5%AF%BC%E8%BD%A8%E5%92%8C%E6%96%B9%E5%AF%BC%E8%BD%A8/%E5%9C%86%E5%BD%A2-%E6%96%B9%E5%BD%A2%E5%AF%BC%E8%BD%A8/%E5%9C%86%E5%BD%A2%E8%BD%B4%E7%B3%BB/1-1-4-L-CPPE-CTL-X-7-25IN/p/25134892
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
R00104
名称
Shafting
关键字串
Round
产品明细
Round Shafting
产品规格
1-1/4" Diameter; 7-1/4" Length; Carbon Steel; Chrome Plated Plain End
详细描述
Round Shafting; 1-1/4" Diameter; 7-1/4" Length; Carbon Steel; Chrome Plated Plain End; For Open and Adjustable Ball Bushing Bearing