https://www.bdiexpress.com/medias/INDXXXXXXXXX-25118809-300X300.jpg?context=bWFzdGVyfHJvb3R8NzgyMnxpbWFnZS9qcGVnfGFETTVMMmhoWkM4eE1EQTNOalU1T0RNd05EYzVPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNVGc0TURsZk16QXdXRE13TUM1cWNHY3xiYWE1YzNmNTUzMTJiZGE3MjE3YzA3YWY5ODYxY2EyYzZhMGVjOTc3MThhZGNmN2UxYTMzMjY4ZWU0MzJkYmVj
NIPPON LINEAR
NIPPON LINEAR
LWA8 X 48IN-PD
NIPPON LINEAR NIPPON LINEAR
描述
NIPPON LINEAR LWA8 X 48IN-PD
Round Shafting; 1/2" Diameter; 48" Length; Stainless Steel; With Predrilled Hole
制造商部件号
LWA8 X 48IN-PD
BDI部件号
25118811
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E5%9C%86%E5%AF%BC%E8%BD%A8%E5%92%8C%E6%96%B9%E5%AF%BC%E8%BD%A8/%E5%9C%86%E5%BD%A2-%E6%96%B9%E5%BD%A2%E5%AF%BC%E8%BD%A8/%E5%9C%86%E5%BD%A2%E8%BD%B4%E7%B3%BB/LWA8-X-48IN-PD/p/25118811
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L00280
名称
Shaft
关键字串
Round
产品明细
Round Shafting
产品规格
1/2" Diameter; 48" Length; Stainless Steel; With Predrilled Hole
详细描述
Round Shafting; 1/2" Diameter; 48" Length; Stainless Steel; With Predrilled Hole