对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

SSFAR5-21 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25099283-300X300.jpg?context=bWFzdGVyfHJvb3R8OTY0MnxpbWFnZS9qcGVnfGFEZzBMMmd6TVM4eE1EQTNOak16TnprMk16QXpPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXdPVGt5T0ROZk16QXdXRE13TUM1cWNHY3w0YWRhMzYyN2ViODc2NjExZDZmNTM2ZWFlZDUwZDQ5MWMyYWM5ZDc4MTU2ZWQ5NmUzZDY1YTY3ODUzZWI0ZjQ3
25099283 圆形轴系 

MISUMI MISUMI

SSFAR5-21

描述

MISUMI SSFAR5-21 ; 轴/导向轴

Round Shafting; 5MM Diameter; 21MM Length; Stainless Steel Material; Retaining Ring Groove

制造商部件号

MISUMI SSFAR5-21

BDI部件号
25099283

详情

请求报价 CNY 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
MISUMI
最低订购量
重量 / Kilogram
0
Product Group - BDI
L00280
名称
Shaft
关键字串
Round
产品明细
Round Shafting
产品规格
5MM Diameter; 21MM Length; Stainless Steel Material; Retaining Ring Groove
详细描述
Round Shafting; 5MM Diameter; 21MM Length; Stainless Steel Material; Retaining Ring Groove