https://www.bdiexpress.com/medias/INDTHOPRBXXX-RAILU-STYLE-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3M3xpbWFnZS9qcGVnfGFEbGlMMmd6T0M4eE1EUTNPVEF4TURrd05qRTBNaTlKVGtSVVNFOVFVa0pZV0ZoZlVrRkpURlZmVTFSWlRFVmZNekF3ZURNd01DNXFjR2N8MjQ0MmI1ZTNjNmY4ZmFjZTYxM2QyYWViYTA3NzMxZjQ4ODFlMTdiOWRjM2E1OTQ1ZWYwMWVhYTg4Y2YyYTcyYQ
857852
Profile Rails
THOMSON
THOMSON
421H30URL4000
THOMSON THOMSON
Description
421H30URL4000 BALL RAIL ; 4000MM L 30MM HIGH PRECISION GRADE
Rail; Ball Guide Profile; Random; 4000MM Length; 28MM Width; 22.8MM Height; Steel; Predrilled; 80MM Fixing Hole Center to Center (Pitch); 9MM Fixing Hole Size
Part #
421H30URL4000
BDI #
857852
Details
1706.6321857900002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Profile-Rail-Products/Profile-Rails/421H30URL4000/p/857852
Your Price
$ 1,706.63 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153030
Weight / Kilogram
17.8
Product Group - BDI
L00280
Product Name
Rail
Product Type
Ball Guide Profile
Length Type
Random
Predrilled Yes/No
Yes
Material
Steel
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brand Rail | High Grade | Bolt Up from Bottom Style
Category - BDI
Profile Rails
Noun
Rail
Keyword String
Ball Guide Profile Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
421H30URL4000
Weight / LBS
39.242
Long Description
Rail; Ball Guide Profile; Random; 4000MM Length; 28MM Width; 22.8MM Height; Steel; Predrilled; 80MM Fixing Hole Center to Center (Pitch); 9MM Fixing Hole Size
Center Distance of Mounting Holes
3.15 Inch | 80 Millimeter
Length
157.48 Inch | 4,000 Millimeter
Mounting Hole Diameter
0.354 Inch | 9 Millimeter
Width
1.102 Inch | 28 Millimeter
Height
0.898 Inch | 22.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh