https://www.bdiexpress.com/medias/INDXXXXXXXXX-27356205-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU0OXxpbWFnZS9qcGVnfGFHWTJMMmhpTUM4eE1EUTNNelkyTlRJd01ERTFPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qY3pOVFl5TURWZlJFTmZNekF3ZURNd01DNXFjR2N8MzQxOTQ4NzJmNTEwZDdhYjFlYTBmOTExYTlkODA0MzQzMjA3ZDFmYTlkMTJjZWZhZWJkM2QwMzAwMjZkMTA2OQ
CHINA DOMESTIC
CHINA DOMESTIC
HGR45R2000C E1=E2=55
CHINA DOMESTIC CHINA DOMESTIC
描述
HIWIN HGR45R2000C E1=E2=55 ; 精机产品/导轨
Profile Rail; 2000MM Length; 45MM Width; 38MM Height; 105MM Pitch; Top Mounting; Accuracy Class H; Normal Precision
制造商部件号
HIWIN HGR45R2000C E1=E2=55
BDI部件号
27356205
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E5%9C%86%E5%AF%BC%E8%BD%A8%E5%92%8C%E6%96%B9%E5%AF%BC%E8%BD%A8/%E5%9E%8B%E6%9D%90%E8%BD%A8%E9%81%93%E4%BA%A7%E5%93%81/%E5%AF%BC%E8%BD%A8/HGR45R2000C-E1=E2=55/p/27356205
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L00280
名称
Rail
关键字串
Profile
产品明细
Profile Rail
产品规格
2000MM Length; 45MM Width; 38MM Height; 105MM Pitch; Top Mounting; Accuracy Class H; Normal Precision
详细描述
Profile Rail; 2000MM Length; 45MM Width; 38MM Height; 105MM Pitch; Top Mounting; Accuracy Class H; Normal Precision