https://www.bdiexpress.com/medias/INDXXXXXXXXX-25167110-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3NjV8aW1hZ2UvanBlZ3xhRE0yTDJoaU1TOHhNREk1TlRJeU9ESXdNekF6T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpjeE1UQmZNekF3ZURNd01DNXFjR2N8OGI1OWIyMWNlZTFkYjA3NTZjNWEyZWE2YzgwZjg0ZWFjYmVlOGQwZTAzY2ZhYTUyODY3Y2FhNmIwYmFkODhmMQ
INA
INA
LFS52X1175FH-RB/AAAA
INA INA
描述
INA LFS52X1175FH-RB/AAAA#U ; 精机产品/导轨
Profile Rail; 52MM Width; 34MM Height; 1175MM Length; With Two Raceway Shafts; Corrosion-resistant Design Possible; Solid
制造商部件号
INA LFS52X1175FH-RB/AAAA#U
BDI部件号
25167110
详情
1037.0
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E5%9C%86%E5%AF%BC%E8%BD%A8%E5%92%8C%E6%96%B9%E5%AF%BC%E8%BD%A8/%E5%9E%8B%E6%9D%90%E8%BD%A8%E9%81%93%E4%BA%A7%E5%93%81/%E5%AF%BC%E8%BD%A8/LFS52X1175FH-RB-AAAA/p/25167110
单价(不含税)
¥1,037.00 / 套
¥2,673.00 / 套 BDIExpress
¥2,673.00 / 套 BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L00280
名称
Rail
关键字串
Profile
产品明细
Profile Rail
产品规格
52MM Width; 34MM Height; 1175MM Length; With Two Raceway Shafts; Corrosion-resistant Design Possible; Solid
详细描述
Profile Rail; 52MM Width; 34MM Height; 1175MM Length; With Two Raceway Shafts; Corrosion-resistant Design Possible; Solid